Add More Items
View All Quick Selects
Below you can add an image for 'Builders Products - Heaters, Hand Driers, Air Conditioners' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
AIR CONDITIONER DISCONNECT - NON-FUSED
Total Availability: In Stock
Check local availability
Book Price
$3,508.61
Per 100
Radiant Heater, 120 V ac, 1250 W, 10.7 A, 11 in Width, 2-3/4 in Height, 1-3/4 in Grill Height, 9-13/16 in Grill Width, Aluminum, Permanently Lubricated Motor, Satin Grille, Surface Mount
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$191.14
Each
Wall Heater. 750/1500W+ 120VAC+, 1125W 208VAC, 1500W 240VAC. White painted grille.
$247.58
Wall Heater, 2000/4000W 240VAC, 1500/3000W 208VAC. White painted grille.
$551.81
Kickspace Heater. 1500W 240VAC, 750/1500W 120VAC, with built-in thermostat. White.
$309.74
FLOAT SWITCH, METAL SECONDARY DRAIN PAN TYPE; 22.53 INCH X 10.2 INCH X 9.06 INCH SIZE; UL 508, UL (CANADA AND US) APPROVAL; 24 VOLT AC VOLTAGE RATING; AQUAGUARD[R] BRAND; SIZE 1.2 CUBIC FOOT; CURRENT RATING 5 AMP; APPLICATION RESIDENTIAL AND COMMERCIAL
$23.13
Eaton Crouse-Hinds series XC electric heater, 25,950 BTU/hr, 7.6 kW, Steel, 20A max., With built-in room thermostat, 480 Vac
$10,558.52
Electric Baseboard - Stainless Steel Element Convection Heater, 120 V, 1 PH, 6.3 AMP, Dimensions- 40 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 750 WTT, BTU Rating- 2550, White
$75.77
END SEAL KIT, HEAT SHRINK END SEAL KIT; SR MODEL; APPROVAL UL, CSA; USED ON SR HEATER CABLE; APPLICATION PIPE TRACING, ROOF, GUTTER
$25.28
HUMIDITY SENSING WALL CONTROL, BATH AND VENTILATION FAN, 1-GANG BOX APPLICATION; 120 VOLT AC 60 HERTZ INPUT VOLTAGE; 4 AMP OUTPUT CURRENT; 20 TO 80 PERCENT OPERATING HUMIDITY RANGE; SENSAIRE[TM] BRAND; COLOR WHITE; EXCLUDES FACEPLATE
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$58.25
Eaton Crouse-Hinds series XC electric heater, 16,389 BTU/hr, 4.8 kW, Steel, 25A max., Group B rated, Without built-in room thermostat, 208 Vac
$8,877.08
20
Popularity
Default